Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 9441H268 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Drum Switch, Reversing, Maint/Mom (Convertible), NEMA 1 Enclosed, w/Lever Handle, 2HP@230V 3Ph Max |
| Type | Reversing Switch |
| Number of Poles | 3 |
| Selector Function | Maintained |
| Mounting | Front Mount |
| Operator Color | Black |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Comments | Lever |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |