Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9441H271 Eaton Switches, DRUM SWITCH
MFG Item Number
9441H271

9441H271 Eaton Switches, DRUM SWITCH

MFG Item Number
9441H271
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9441H271
DRUM SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 9441H271
Manufacturer Eaton
Family Series Eaton Switches
Description DRUM SWITCH
Type Reversing Switch
Number of Poles 3
Selector Function Maintained, Momentary
Mounting Front Mount
Operator Color Black
NEMA Rating NEMA 1
Approvals CSA, UL
Comments Lever
Net Weight 1.8 lbs
Gross Weight 1.85 lbs