Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9441H361 Eaton Switches, Drum Switch, Surface Mount
9441H361 Eaton Switches, Drum Switch, Surface Mount
This item cannot be canceled or returned
Description
Drum Switch, Surface Mount
Specifications
Specifications
| Manufacturer Part Number |
9441H361 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Drum Switch, Surface Mount |
| Type |
Reversing Switch |
| Number of Poles |
3 |
| Selector Function |
Maintained |
| Mounting |
Front Mount |
| Operator Color |
Black |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Comments |
Lever |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.1 lbs |