Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9441H401 Eaton Switches, Drum Switch
9441H401 Eaton Switches, Drum Switch
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
9441H401 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Drum Switch |
| Type |
Reversing Switch |
| Number of Poles |
3 |
| Mounting |
Front Mount |
| Operator Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |