Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94422

Cully-Minerallac Tape

94422

Cully-Minerallac Tape
PLUMBERS TAPE #22GA X 10FT GAL
MFG Item Number
94422
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94422
PLUMBERS TAPE #22GA X 10FT GAL

Series Information

Specifications

Specifications
Manufacturer Part Number 94422
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description PLUMBERS TAPE #22GA X 10FT GAL
Type Plumber's Tape
Length 10 '
Color Copper
Number of Rolls 1
Width 0.75 "
Comments 2 Gauge Copper Plated
Net Weight 0 lbs
Gross Weight 0 lbs