Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94435

Cully-Minerallac Tape

94435

Cully-Minerallac Tape
4in.X100ft. 10 MIL UPC APPROVED PI
MFG Item Number
94435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94435
4in.X100ft. 10 MIL UPC APPROVED PI

Series Information

Specifications

Specifications
Manufacturer Part Number 94435
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description 4in.X100ft. 10 MIL UPC APPROVED PI
Type Pipe Wrap
Length 100 '
Color Black
Number of Rolls 1
Width 4 "
Comments 10 Mil
Net Weight 0 lbs
Gross Weight 0 lbs