9450FR
Bryant Electric Plugs & Receptacles

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9450FR Bryant Electric Plugs & Receptacles, RCPT, 50A 125/250V, 14-50R
MFG Item Number
9450FR

9450FR Bryant Electric Plugs & Receptacles, RCPT, 50A 125/250V, 14-50R

MFG Item Number
9450FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
9450FR
RCPT, 50A 125/250V, 14-50R

Series Information

Specifications

Specifications
Manufacturer Part Number 9450FR
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Flush Mount Single, Commercial/Industrial Grade, 50A 125/250V, 3-Pole 4-Wire Grounding, Reinforced Thermoplastic Polyester, 14-50R, Black, Single Pack
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Voltage 125 VAC, 250 VAC
Connection Type Receptacle
NEMA Configuration 14-50R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Industrial Grade
Net Weight 0.545 lbs
Gross Weight 0.65 lbs