9450NP
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9450NP Bryant Electric Plugs & Receptacles, PLUG, 50A 125/250V, 14-50P

MFG Item Number
9450NP

9450NP Bryant Electric Plugs & Receptacles, PLUG, 50A 125/250V, 14-50P

MFG Item Number
9450NP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
9450NP
PLUG, 50A 125/250V, 14-50P

Series Information

Specifications

Specifications
Manufacturer Part Number 9450NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Straight, 50A 125/250V, 3-Pole 4-Wire Grounding, 14-50P, Black, Single Pack
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Voltage 125 VAC, 250 VAC
Body Type Straight
Connection Type Plug
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.61 lbs
Gross Weight 0.75 lbs