9452ANPB
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9452ANPB

Bryant Electric Plugs & Receptacles

9452ANPB

Bryant Electric Plugs & Receptacles
PLUG ANG, 50A 125/250V, 14-50P
MFG Item Number
9452ANPB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
9452ANPB
PLUG ANG, 50A 125/250V, 14-50P

Series Information

Specifications

Specifications
Manufacturer Part Number 9452ANPB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Angled, 50A 125/250V, 3-Pole 4-Wire Grounding, 14-50P, Black, Single Pack
Current Rating 50 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Body Type Angled
Connection Type Plug
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.605 lbs
Gross Weight 1 lb