Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94605

Cully-Minerallac Tape

94605

Cully-Minerallac Tape
RED UNDERGROUND TAPE 3in. X 1000
MFG Item Number
94605
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Tape, Series
Item #
94605
RED UNDERGROUND TAPE 3in. X 1000

Series Information

Specifications

Specifications
Manufacturer Part Number 94605
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description RED UNDERGROUND TAPE 3in. X 1000
Type Buried Electrical Line
Length 1,000 '
Color Red
Number of Rolls 1
Width 3 "
Comments 4 Mil
Net Weight 0 lbs
Gross Weight 0 lbs