Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94607

Cully-Minerallac Tape

94607

Cully-Minerallac Tape
YELLOW in.GAS LINE BELOWin. 3in. X 1
MFG Item Number
94607
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Tape, Series
Item #
94607
YELLOW in.GAS LINE BELOWin. 3in. X 1

Series Information

Specifications

Specifications
Manufacturer Part Number 94607
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description YELLOW in.GAS LINE BELOWin. 3in. X 1
Type Gas Line Below
Length 1,000 '
Color Yellow
Number of Rolls 1
Width 3 "
Comments 3 Mil
Net Weight 0 lbs
Gross Weight 0 lbs