Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94616

Cully-Minerallac Tape

94616

Cully-Minerallac Tape
YELLOW UNGRD ELEC TAPE,6in.X1000
MFG Item Number
94616
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94616
YELLOW UNGRD ELEC TAPE,6in.X1000

Series Information

Specifications

Specifications
Manufacturer Part Number 94616
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description YELLOW UNGRD ELEC TAPE,6in.X1000
Type Buried Electrical Line
Length 1,000 '
Color Yellow
Number of Rolls 1
Width 6 "
Comments 4 Mil
Net Weight 0 lbs
Gross Weight 0 lbs