Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94625

Cully-Minerallac Tape

94625

Cully-Minerallac Tape
YELLOW CAUTION TAPE 3in. X 1000ft.
MFG Item Number
94625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Tape, Series
Item #
94625
YELLOW CAUTION TAPE 3in. X 1000ft.

Series Information

Specifications

Specifications
Manufacturer Part Number 94625
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description YELLOW CAUTION TAPE 3in. X 1000ft.
Type Caution High Voltage
Length 1,000 '
Color Yellow
Number of Rolls 1
Width 3 "
Comments 3 Mil
Net Weight 0 lbs
Gross Weight 0 lbs