Series Information
| Manufacturer Part Number | 9462ANPB |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Angled, 60A 125/250V, 3-Pole 4-Wire Grounding, 14-60P, Black, Single Pack |
| Current Rating | 60 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 125 VAC, 250 VAC |
| Body Type | Angled |
| Connection Type | Plug |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.605 lbs |
| Gross Weight | 0.95 lbs |