Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94640

Cully-Minerallac Tape

94640

Cully-Minerallac Tape
DETECTABLE PHONE TAPE 3in.X 1000
MFG Item Number
94640
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94640
DETECTABLE PHONE TAPE 3in.X 1000

Series Information

Specifications

Specifications
Manufacturer Part Number 94640
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description DETECTABLE PHONE TAPE 3in.X 1000
Type Buried Telephone Line Below
Length 1,000 '
Color Orange, Silver
Number of Rolls 1
Width 3 "
Comments 5 Mil
Net Weight 0 lbs
Gross Weight 0 lbs