Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
949 Eiko Lamps, Bulb, 130V, 22mA, T-3-1/4, Mini
MFG Item Number
949

949 Eiko Lamps, Bulb, 130V, 22mA, T-3-1/4, Mini

MFG Item Number
949
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
949
Bulb, 130V, 22mA, T-3-1/4, Mini

Series Information

Specifications

Specifications
Manufacturer Part Number 949
Manufacturer Eiko
Family Series Eiko Lamps
Description Bulb, 130V, 22mA, T-3-1/4, Mini Bayonet Base
Type Miniature
Voltage 130 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Span 7,000 Hrs
Net Weight 0.056 lbs
Gross Weight 0.056 lbs