94DDV2G-G1
Edwards Signaling Visual Signaling Devices, 94DDV2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94DDV2G-G1 Edwards Signaling Visual Signaling Devices, 94DDV2 Series, Strobe Diode Polar 24V Dc Green

MFG Item Number
94DDV2G-G1

94DDV2G-G1 Edwards Signaling Visual Signaling Devices, 94DDV2 Series, Strobe Diode Polar 24V Dc Green

MFG Item Number
94DDV2G-G1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 94DDV2 Series
Item #
94DDV2G-G1
Strobe Diode Polar 24V Dc Green

94DDV2 Series Information

  • 24 VDC
  • 6 Dome Colors
  • 3,000 Hour Lamp Life
  • Conduit Mount
  • UL; cUL Approvals
The Edwards 94DDV2 Series Division 2 AdaptaBeacons are high profile visual signals, ideal for outdoor and wet locations requiring a diode polarized, UL Listed, NEMA Type 4X enclosure. A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is also increased with external fresnel lenses.

The units series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation on 3/4" (19mm) conduit. For weatherproof installations, unit must be mounted vertically, with the lens facing up. Mount on 3/4" (19mm) conduit with the lens facing up.

The 94DDV2 is often used to signal warning, evacuation, manufacturing processes, stop start, equipment malfunction, personnel danger, visual communications, work breaks, and phone calls. They are also ideally suited for installations where a larger, brighter visual signal is specified. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Manufacturer Part Number 94DDV2G-G1
Manufacturer Edwards Signaling
Product Series 94DDV2
Family Series Edwards Signaling Visual Signaling Devices, 94DDV2 Series
Description Strobe Diode Polar 24V Dc Green
Operation Strobe
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Green
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit
Hazardous Location Yes
Explosion Proof No
Candlepower 800,000
Current Rating 1.2 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 5.53 lbs
Gross Weight 13 lbs