94DFC-R5
Edwards Signaling Visual Signaling Devices, 94 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94DFC-R5

Edwards Signaling Visual Signaling Devices, 94 Series

94DFC-R5

Edwards Signaling Visual Signaling Devices, 94 Series
Dbl Flash Strobe 240V Ac Clear
MFG Item Number
94DFC-R5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 94 Series
Item #
94DFC-R5
Dbl Flash Strobe 240V Ac Clear

94 Series Information

  • 120 VAC or 240 VAC
  • 6 Lens Colors
  • Single and Double Flash Models
  • Weatherproof
  • UL; cUL Approvals
The Edwards 94 Series AdaptaBeacon Heavy Duty strobe lights are for use where more frequent and longer lasting signaling cycles may be required. They are designed to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. These strobes are also available in "double flash" versions that double the on‑time (50 double flashes per minute).

The 94 Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

The 94 Series is also ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations. They are often used to signal equipment malfunctions, security intrusions, or pinpointing problem locations.

Specifications

Specifications
Manufacturer Part Number 94DFC-R5
Manufacturer Edwards Signaling
Product Series 94
Family Series Edwards Signaling Visual Signaling Devices, 94 Series
Description Dbl Flash Strobe 240V Ac Clear
Operation Strobe
Voltage 240 VAC
Nominal Voltage 240 VAC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 50
Hazardous Location No
Explosion Proof No
Candlepower 1,100,000
Current Rating 0.05 A
Approvals cUL, UL
Net Weight 5.53 lbs
Gross Weight 13 lbs