94DV2C-N5
Edwards Signaling Visual Signaling Devices, 94DV2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94DV2C-N5

Edwards Signaling Visual Signaling Devices, 94DV2 Series

94DV2C-N5

Edwards Signaling Visual Signaling Devices, 94DV2 Series
Div2 Haz Loc Strobe 120V Ac Clear
MFG Item Number
94DV2C-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 94DV2 Series
Item #
94DV2C-N5
Div2 Haz Loc Strobe 120V Ac Clear

94DV2 Series Information

  • 120 VAC
  • 6 Lens Colors
  • 3,000 Hour Lamp Life
  • Conduit Mount
  • UL; cUL Approvals
The Edwards 94DV2 Series Division 2, NEMA Type 4X AdaptaBeacons high profile visual signals, ideal for outdoor and wet locations requiring a UL Listed, NEMA Type 4X enclosure. A series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is also increased with external fresnel lenses.

Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation on 3/4" (19mm) conduit. For weatherproof installations, unit must be mounted vertically, with the lens facing up. Mount on 3/4" (19mm) conduit with the lens facing up.

The 94DV2 is often used to signal warning, evacuation, manufacturing processes, stop start, equipment malfunction, personnel danger, visual communications, works breaks, and phone calls. They are also ideally suited for installations where a larger, brighter visual signal is specified. The gasketed weatherproof design assures installation acceptability in most industrial and commerical locations.

Specifications

Specifications
Manufacturer Part Number 94DV2C-N5
Manufacturer Edwards Signaling
Product Series 94DV2
Family Series Edwards Signaling Visual Signaling Devices, 94DV2 Series
Description Div2 Haz Loc Strobe 120V Ac Clear
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit
Hazardous Location Yes
Explosion Proof No
Candlepower 800,000
Current Rating 0.1 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 1.2 lbs
Gross Weight 13 lbs