94PLEDMM24ADB
Edwards Signaling Visual Signaling Devices, 94 Class Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94PLEDMM24ADB

Edwards Signaling Visual Signaling Devices, 94 Class Series

94PLEDMM24ADB

Edwards Signaling Visual Signaling Devices, 94 Class Series
94 Polaris Magenta Led Beacon
MFG Item Number
94PLEDMM24ADB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 94 Class Series
Item #
94PLEDMM24ADB
94 Polaris Magenta Led Beacon

94 Class Series Information


Specifications

Specifications
Manufacturer Part Number 94PLEDMM24ADB
Manufacturer Edwards Signaling
Product Series 94 Class
Family Series Edwards Signaling Visual Signaling Devices, 94 Class Series
Description 94 Polaris Magenta Led Beacon 12-24V Dc 24V Ac, Black Base
Operation Continuous, Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Magenta
Lamp Type LED
Mounting 3/4 " NPT Conduit
Explosion Proof No
Current Rating 0.25 A
Operating Temperature -31-150.8 °F
NEMA Rating NEMA 4X
Approvals IP66, NEMA 4X
Comments Black Base
Net Weight 5.54 lbs
Gross Weight 6 lbs