Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
95.03 Finder Relays, DIN-Rail screw terminal (Box Clamp) sock
MFG Item Number
95.03

95.03 Finder Relays, DIN-Rail screw terminal (Box Clamp) sock

MFG Item Number
95.03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
95.03
DIN-Rail screw terminal (Box Clamp) sock

Series Information

Specifications

Specifications
Manufacturer Part Number 95.03
Manufacturer Finder
Family Series Finder Relays
Description DIN-Rail screw terminal (Box Clamp) socket for 40 Series relay, 3.5mm pinning (blue)
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0.0831 lbs