Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95.05.SPA

Finder Relays

95.05.SPA

Finder Relays
DIN-Rail screw terminal (Box Clamp) sock
MFG Item Number
95.05.SPA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
95.05.SPA
DIN-Rail screw terminal (Box Clamp) sock

Series Information

Specifications

Specifications
Manufacturer Part Number 95.05.SPA
Manufacturer Finder
Family Series Finder Relays
Description DIN-Rail screw terminal (Box Clamp) socket for 40/44 Series relay, 5mm pinning (blue), including 095.01
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail
Net Weight 0.1 lbs
Gross Weight 0.1 lbs