95
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95 Eaton's Crouse-Hinds series Fittings, 2 BUSHING PENNY

MFG Item Number
95

95 Eaton's Crouse-Hinds series Fittings, 2 BUSHING PENNY

MFG Item Number
95
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
95
2 BUSHING PENNY

Series Information

Specifications

Specifications
Manufacturer Part Number 95
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC bushing penny, Steel, 2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material Steel
Net Weight 0.03 lbs
Gross Weight 0.03 lbs