Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
950-FL-DS/05-004 WECO Electrical Connectors Terminal Blocks, 950 Series, Plug-in Screw Connector System for
MFG Item Number
950-FL-DS/05-004
950-FL-DS/05-004 WECO Electrical Connectors Terminal Blocks, 950 Series, Plug-in Screw Connector System for
MFG Item Number
950-FL-DS/05-004
This item cannot be canceled or returned
Description
Terminal Blocks, 950 Series
Plug-in Screw Connector System for
Specifications
Specifications
| Manufacturer Part Number |
950-FL-DS/05-004 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
950 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 950 Series |
| Description |
Plug-in Screw Connector System for Printed Circuit Boards, 5.00 mm pitch |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
5 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| Color |
Gray |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Approvals |
CSA, UR |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
950-FL-DS/05-004
WECO Electrical Connectors Terminal Blocks, 950 Series