Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Control Techniques |
|---|---|
| Family Series | Control Techniques Drives |
| Manufacturer Part Number | 9500-1055 |
| Description | SI-Option Mounting kit |
| Accessory Type | Mounting Kit |
| Protection Rating | IP20 |
| Approvals | cUL, UL |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.195 lbs |