Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95012

Brady Signs & Signage

95012

Brady Signs & Signage
B120, 7HX10W, DANGER-CONFINED SPACE
MFG Item Number
95012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95012
B120, 7HX10W, DANGER-CONFINED SPACE

Series Information

Specifications

Specifications
Manufacturer Part Number 95012
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Confined Space Sign, 7 H x 10 W x 0.1 D, Fiberglass
Background Color White
Header Danger
Legend Confined Space
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs