95025
King Innovation Terminals, AlumiConn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95025

King Innovation Terminals, AlumiConn Series

95025

King Innovation Terminals, AlumiConn Series
AlumiConn 2 Port Aluminum to Copper
MFG Item Number
95025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, AlumiConn Series
Item #
95025
AlumiConn 2 Port Aluminum to Copper

AlumiConn Series Information

  • Aluminum To Copper Wiring
  • 300 Volts
  • UL;CPSCA
The AlumiConn series of aluminum to copper lug connectors from King Innovation offers a convenient and permanent solution for safety connecting aluminum to copper wiring. These connectors are a one piece device featuring three separte connection ports in order to eliminate intermixing of different conductors, reducing the risk of an electrical fire. They're compact, easy to install, and can support connections up to 300 Volts.

Videos

Specifications

Specifications
Manufacturer Part Number 95025
Manufacturer King Innovation
Product Series AlumiConn
Family Series King Innovation Terminals, AlumiConn Series
Description AlumiConn 2 Port Aluminum to Copper Lug. BG/25
Max Voltage 300 V
Package Type Bag
Approvals CPSCA, UL
Comments Safe for Aluminium to Copper Wire Splices. Approved by Insurance Companies. Fire Preventative.
Net Weight 0.325 lbs
Gross Weight 0.325 lbs