Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95041

Brady Signs & Signage

95041

Brady Signs & Signage
HI-INTENSITY TRAFFIC SIGN
MFG Item Number
95041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95041
HI-INTENSITY TRAFFIC SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 95041
Manufacturer Brady
Family Series Brady Signs & Signage
Description Do Not Enter Sign, 30 H x 30 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Red
Legend Do Not Enter
Material Aluminum
Material Description Reflective
Language English
Height 30 "
Width 30 "
Net Weight 7.26 lbs
Gross Weight 7.26 lbs