Series Information
| Manufacturer Part Number | 9505SG |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton ASPIRE residential grade decorator duplex receptacle,14-10 AWG,15A,Commercial, Residential,Flush,125V,Back and side,Silver granite,Brass,High-impact nylon face,Polycarbonate base,5-15R,Duplex,Screw,Nylon,Thermoplastic,Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Silver |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |