Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
95071
BDRL, RND, 1.25IN, RBLU, SLDCLP, CLRSTRP
This item cannot be canceled or returned
Description
BDRL, RND, 1.25IN, RBLU, SLDCLP, CLRSTRP
Specifications
Specifications
| Manufacturer Part Number |
95071 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Badge Reel, Cord Length 34 |
| Type |
Slide Clip |
| Background Color |
Blue |
| Material |
Plastic |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
95071
Brady Signs & Signage