Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
95072
ECONOMY RETRACTOR/ROUNDSLIDE/RED
This item cannot be canceled or returned
Description
ECONOMY RETRACTOR/ROUNDSLIDE/RED
Specifications
Specifications
| Manufacturer Part Number |
95072 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Economy Retractor |
| Type |
Slide Clip |
| Background Color |
Red |
| Material |
Plastic |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
95072
Brady Signs & Signage