Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
95074
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
95074 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Gray Badge Holder, Each |
| Type |
Slide Clip |
| Background Color |
Gray |
| Material |
Plastic |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
95074
Brady Signs & Signage