950751000201
KTR Couplings, POLY-NORM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

950751000201

KTR Couplings, POLY-NORM Series

950751000201

KTR Couplings, POLY-NORM Series
POLY-NORM 75/2/RING/NBR/78SH
MFG Item Number
950751000201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, POLY-NORM Series
Item #
950751000201
POLY-NORM 75/2/RING/NBR/78SH

POLY-NORM Series Information

POLY‑NORM couplings are designed to transmit torque between drive and driven components via encapsulated elastomeric elements within flat jaw hubs. The combination of these components provides dampening and accommodation for misalignments. This product is available in materials and elements that are optimized for close coupled applications. POLY‑NORM couplings suitable for horizontal or vertical applications are constructed from a variety of ferrous materials providing a torsionally flexible platform optimizing the balance between coupling performance and application requirements. The flat jaw dampens shock and vibration while providing failsafe torque transmission. The symmetrical relationship of the hubs and length to diameter ratio is ideal for close coupled systems.


Specifications

Specifications
Manufacturer Part Number 950751000201
Manufacturer KTR
Product Series POLY-NORM
Family Series KTR Couplings, POLY-NORM Series
Description POLY-NORM 75/2/RING/NBR/78SH
Style Compact Torsionally Flexible Shaft Coupling
Size 75
Material Nylon
Hub Design Regular Hub
Bore/Major/Outside Diam 2
Net Weight 0.34 lbs
Gross Weight 0.34 lbs