Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9509

KB Electronics Drives

9509

KB Electronics Drives
KB Electronics
MFG Item Number
9509
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
9509
KB Electronics

Series Information

Specifications

Specifications
Manufacturer KB Electronics
Family Series KB Electronics Drives
Manufacturer Part Number 9509
Description 9509 - CE Approved AC Line Filter Class A
Accessory Type Line Filter
Voltage 230 V
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs