Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95091

Brady Signs & Signage

95091

Brady Signs & Signage
CLASSIC LANYARDS GREEN
MFG Item Number
95091
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95091
CLASSIC LANYARDS GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 95091
Manufacturer Brady
Family Series Brady Signs & Signage
Description Green Lanyard, 0.375 W x 36 L
Type Lanyard
Background Color Green
Material Cloth
Net Weight 0.025 lbs
Gross Weight 0.025 lbs