Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Bushings
95092
Cully-Minerallac Bushings
3/4in. NYLON KNOCK-OUT BUSHING
This item cannot be canceled or returned
Description
3/4in. NYLON KNOCK-OUT BUSHING
Specifications
Specifications
| Manufacturer Part Number |
95092 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Bushings |
| Description |
3/4in. NYLON KNOCK-OUT BUSHING |
| Mounting |
Snap-In |
| Composition |
Nylon |
| Trade Size |
3/4 " |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
95092
Cully-Minerallac Bushings