Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95093

Brady Signs & Signage

95093

Brady Signs & Signage
CLASSIC LANYARDS RED
MFG Item Number
95093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95093
CLASSIC LANYARDS RED

Series Information

Specifications

Specifications
Manufacturer Part Number 95093
Manufacturer Brady
Family Series Brady Signs & Signage
Description Red Lanyard, 0.375 W x 36 L
Type Lanyard
Background Color Red
Material Cloth
Net Weight 0.02 lbs
Gross Weight 0.02 lbs