Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95094

Brady Signs & Signage

95094

Brady Signs & Signage
CLASSIC LANYARDS WHITE
MFG Item Number
95094
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95094
CLASSIC LANYARDS WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number 95094
Manufacturer Brady
Family Series Brady Signs & Signage
Description White Lanyard, 19 L
Type Lanyard
Background Color White
Material Cloth
Net Weight 0.035 lbs
Gross Weight 0.035 lbs