Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Bushings
95098
Cully-Minerallac Bushings
1-1/2in. NYLON KNOCK-OUT BUSHING
This item cannot be canceled or returned
Description
1-1/2in. NYLON KNOCK-OUT BUSHING
Specifications
Specifications
| Manufacturer Part Number |
95098 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Bushings |
| Description |
1-1/2in. NYLON KNOCK-OUT BUSHING |
| Mounting |
Snap-In |
| Composition |
Nylon |
| Trade Size |
1-1/2 " |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
95098
Cully-Minerallac Bushings