950MD-40A-0B-0C-C3-R-F-L
Gemco Linear Transducers, 950MD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

950MD-40A-0B-0C-C3-R-F-L

Gemco Linear Transducers, 950MD Series

950MD-40A-0B-0C-C3-R-F-L

Gemco Linear Transducers, 950MD Series
HOUSING UNIT
MFG Item Number
950MD-40A-0B-0C-C3-R-F-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 950MD Series
Item #
950MD-40A-0B-0C-C3-R-F-L
HOUSING UNIT

950MD Series Information

Specifications

Specifications
Manufacturer Part Number 950MD-40A-0B-0C-C3-R-F-L
Manufacturer Gemco
Product Series 950MD
Family Series Gemco Linear Transducers, 950MD Series
Description HOUSING UNIT
Stroke Length 40 "
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Comments Front & Rear Mount spherical rod end 3/4 in;Delron Liner
Net Weight 0 lbs
Gross Weight 0 lbs