95100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95100

Cully-Minerallac Bushings

95100

Cully-Minerallac Bushings
2in. NYLON KNOCK-OUT BUSHING
MFG Item Number
95100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
95100
2in. NYLON KNOCK-OUT BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 95100
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Bushings
Description 2in. NYLON KNOCK-OUT BUSHING
Mounting Snap-In
Composition Nylon
Trade Size 2 "
Comments Black
Net Weight 0 lbs
Gross Weight 0 lbs