95152

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95152

Cully-Minerallac Grounding

95152

Cully-Minerallac Grounding
1/2in. - 1in. BRS GRD CLMP
MFG Item Number
95152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
95152
1/2in. - 1in. BRS GRD CLMP

Series Information

Specifications

Specifications
Manufacturer Part Number 95152
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Grounding
Description 1/2in. - 1in. BRS GRD CLMP
Number of Conductors 1
Conductor Size 10 AWG - 2 AWG
Material Brass
For Use With Cable
Mounting Clamp
Net Weight 0 lbs
Gross Weight 0 lbs