95156

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95156

Cully-Minerallac Grounding

95156

Cully-Minerallac Grounding
1-1/4in.-2in. BRNZ GRD CLMP W/SCEW
MFG Item Number
95156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Grounding, Series
Item #
95156
1-1/4in.-2in. BRNZ GRD CLMP W/SCEW

Series Information

Specifications

Specifications
Manufacturer Part Number 95156
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Grounding
Description 1-1/4in.-2in. BRNZ GRD CLMP W/SCEW
Number of Conductors 1
Conductor Size 10 AWG - 2 AWG
Material Brass
For Use With Cable
Mounting Clamp
Net Weight 0 lbs
Gross Weight 0 lbs