95170

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95170

Cully-Minerallac Grounding

95170

Cully-Minerallac Grounding
ARMORED GND CLAMP 1 1/4in. TO 2
MFG Item Number
95170
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Grounding, Series
Item #
95170
ARMORED GND CLAMP 1 1/4in. TO 2

Series Information

Specifications

Specifications
Manufacturer Part Number 95170
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Grounding
Description ARMORED GND CLAMP 1 1/4in. TO 2
Number of Conductors 1
Conductor Size 8 AWG - 4 AWG
Material Brass
For Use With Cable
Net Weight 0 lbs
Gross Weight 0 lbs