Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95206

Brady Labels

95206

Brady Labels
WHT TAGS 001-100 RED 4-3/4X2
MFG Item Number
95206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
95206
WHT TAGS 001-100 RED 4-3/4X2

Series Information

Specifications

Specifications
Manufacturer Part Number 95206
Manufacturer Brady
Family Series Brady Labels
Description Rearview mirror hanging tags, 001-100, Red
Material Type Vinyl
Background Color Red
Label Height 2 "
Label Width 4.75 "
Language English
Legend Parking Permit
Net Weight 0 lbs
Gross Weight 0.025 lbs