Series Information
| Manufacturer Part Number | 95210B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Bushings |
| Description | GROUND BUSHING 1in. METAL INS |
| Grounding | Yes |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Temperature Rating | 150 °C |
| Insulation Material | Plastic |
| Mounting | Threaded |
| Composition | Die Cast Zinc |
| Trade Size | 1 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |