Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Aspire Series
9521DS
Eaton Electrical Box Covers, Aspire Series
Wlplt Aspire 1G Deco Screwless Mid
This item cannot be canceled or returned
Description
Electrical Box Covers, Aspire Series
Wlplt Aspire 1G Deco Screwless Mid
Aspire Series Information
Specifications
Specifications
| Manufacturer Part Number |
9521DS |
| Manufacturer |
Eaton |
| Product Series |
Aspire |
| Family Series |
Eaton Electrical Box Covers, Aspire Series |
| Description |
Wlplt Aspire 1G Deco Screwless Mid Ds |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Switch - Rocker |
| Features |
Screwless |
| Cover Design |
Flat |
| Color |
Desert Sand |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9521DS
Eaton Electrical Box Covers, Aspire Series