95220
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95220

Brady Labels, B-946 Vinyl Series

95220

Brady Labels, B-946 Vinyl Series
B946 3X3 WHT/BLUE 3/CD
MFG Item Number
95220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
95220
B946 3X3 WHT/BLUE 3/CD

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 95220
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description C: ELECTRICAL EQUIPMENT Labels, Pack of 50 Pieces
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Blue
Background Color White
Special Properties Abrasion-, Chemical-, and Tamper-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Height 3 "
Label Width 3 "
Language English
Legend C: Electrical Equipment
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0172 lbs