95225
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95225

Brady Labels, B-946 Vinyl Series

95225

Brady Labels, B-946 Vinyl Series
B946 1.5X6 BLK/WHT 6/CD
MFG Item Number
95225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
95225
B946 1.5X6 BLK/WHT 6/CD

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 95225
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description D: USE ON COMBUSTIBLE METALS Labels, 1.5 H x 6 W x 0.004 D, Black on White
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Height 1.5 "
Label Width 6 "
Language English
Legend D: Use On Combustible Metals
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0213 lbs