Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9522SG Eaton Electrical Box Covers, Aspire Series, Wlplt Aspire 2G Deco Screwless Mid SG
9522SG Eaton Electrical Box Covers, Aspire Series, Wlplt Aspire 2G Deco Screwless Mid SG
This item cannot be canceled or returned
Description
Electrical Box Covers, Aspire Series
Wlplt Aspire 2G Deco Screwless Mid SG
Aspire Series Information
Specifications
Specifications
| Manufacturer Part Number |
9522SG |
| Manufacturer |
Eaton |
| Product Series |
Aspire |
| Family Series |
Eaton Electrical Box Covers, Aspire Series |
| Description |
Eaton ASPIRE wallplate, Screwless, Residential, Silver granite, Decorator Cutout, Polycarbonate, Two- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
Switch - Rocker |
| Features |
Screwless |
| Cover Design |
Flat |
| Color |
Silver Granite |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9522SG
Eaton Electrical Box Covers, Aspire Series